Shop All Floor Cleaners and Maintainers
Bona
Pro Series Hardwood Floor Cleaner Concentrate, 4 oz Bottle
Mfr # WM700049040
Zoro # G6075089
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Liquid
- Size 4 oz
- Fragrance Unscented
- Container Type Bottle
- Weight 0.33 lbs
Product Information
- Brand Bona
- MFR # WM700049040
- Zoro # G6075089
- UPC # 737025001049
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 4 oz |
Details
Item | Cleaners & Detergents |
Form | Liquid |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 0.33 lbs |
Primary Chemical | Dowanol DPM |
Removes | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
For Use On | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
Contains | Dowanol DPM |
Application | Floor Cleaner/Degreaser |
Standards | GREENGUARD Certified |
For Use On Surface Material | Sealed Hardwood Floors |
Description
Bona® Pro Series Hardwood Floor Cleaner Concentrate, 4 oz Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Curved Handle Platers Brush - 4 Rows, White Tampico Fill (89540)
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 1 Gallon Fresh Scent Dust Cleaner (301304)
- DIAL PROFESSIONAL FIT Universal Manual Dispenser, 1.2 L, 4" x 5.13" x 10.5", Gray, PK3 (16619)
- TOUGH GUY Tube Brush, 4 in L Handle, 2 in L Brush, Galvanized Wire, 6 1/2 in L Overall (2FCE4)
- BONA Bona Kemi Usa Inc WM850059001 36 oz. Hardwood Floor Cleaner Spray (205151)
- BONA Bona Kemi 225776 34 oz Hardwood Floor Cleaner Refill Cartridge (225776)
- BONA Floor Cleaner, Liquid, 1 gal, Jug, PK4 (WM700018193)
- BONA HW FLOOR CLEANER LIQUID SPR 32OZ (WM850051001)
- BONA FLOOR POLISH S-T&L 32OZ (WT760051161)
- BONA 160OZ Hard Surf Refill (WM700056002)
- WERTH SANITARY SUPPLY Bio-Based Floor Clnr/ Spray Buff, 1 qt, PK12 (120600)
- Bona Floor Cleaners and Maintainers