Shop All Floor Cleaners and Maintainers
Bona
Hardwood Floor Conditioner, 32 oz.
Mfr # WM700051153
Zoro # G2979855
original price:
$17.79
5% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Amber
- Fragrance Light Antiseptic
- Container Type Trigger Spray Bottle
- Coverage per Gallon 500 sq ft
Product Information
- Brand Bona
- MFR # WM700051153
- Zoro # G2979855
- UPC # 737025511531
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 32 oz |
Container Size | 32 oz |
Description
Hardwood Floor Conditioner, Cleaner Form Liquid, Container Size 32 oz, Container Type Trigger Spray Bottle, For Floor Type Ceramic, Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Recommended Dilution Ready to Use, Standards NFPA, Color Amber, Fragrance Light Antiseptic, Maximum Coverage Area 2,000 sq ft, Maximum Required Brush Speed 175 RPM, Minimum Coverage Area 2,000 sq ft
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Pad, 11 gal, 15 in x 20 in, Universal, Gray, Polypropylene (MAT231)
- ZORO SELECT Loop and Snap Cart Bag, 36 In L, Brown (HCBLS36BR)
- GEORGIA-PACIFIC Dry Wipe, White, Box, Bonded Cellulose, 128 Wipes, 12 1/2 in x 9 1/4 in, 10 PK (29518)
- GORDON BRUSH 5/8" Diameter Body, .010" Nylon Fill, .125" Orifice, Male Thread (LBM-5NY)
- BONA HW FLOOR CLENER RFL 128OZ (WM700018159)
- BONA HW FLOOR CLEANER LIQUID 32OZ (WM700051171)
- BONA 5.12 in. W X 8.31 in. L Microfiber Sweeping Pad 1 pk (AX0003628)
- BONA HW FLOOR CLEANER LIQUID SPR 32OZ (WM850051001)
- BONA LOW GLS HW FLOOR POLISH (WP500351001)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- GREEN KLEEN Kleen Sweep Sweeping Compound - 50-Lb. Box (1815)
- Bona Floor Cleaners and Maintainers