Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Bona
Hardwood Floor Cleaner, 1 gal. (Discontinued)
Mfr # WM700018174
Zoro # G2847555
This Product is Discontinued
Key Features
- Size 1 gal
- Color Clear
- Fragrance Mild
- Container Type Jug
- Green Certification or Other Recognition GREENGUARD Certified
Product Information
- Brand Bona
- MFR # WM700018174
- Zoro # G2847555
- UPC # 737025000554
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Hardwood Floor Cleaner |
Color | Clear |
Fragrance | Mild |
Container Type | Jug |
Green Certification or Other Recognition | GREENGUARD Certified |
Recommended Dilution | Ready to Use |
VOC Content | 1% |
Cleaner Form | Liquid |
Primary Chemical | None |
For Floor Type | Wood |
pH Level | 6 |
Maximum Drying Time | 20 min |
pH Value | Neutral |
Minimum Drying Time | 15 min |
Description
Hardwood Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Wood, Maximum Drying Time 20 min, Minimum Drying Time 15 min, pH Level 6, pH Value Neutral, Ready to Use, Recommended Dilution Ready to Use, Standards Greenguard, Color Clear, Fragrance Mild, VOC Content 1 Percent, Primary Chemical None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.