Shop All Floor Finishes and Sealers
Bona
Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr
Mfr # WT130318001
Zoro # G1204996
product price: $98.69
/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0 %
- Coverage per Gallon 500 to 600 sq ft
- Dry Time 2 to 3 hr
- Green Certification or Other Recognition GREENGUARD Certified
Product Information
- Brand Bona
- MFR # WT130318001
- Zoro # G1204996
- UPC # 737025800666
- Country of Origin Sweden
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type Semi-Gloss, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards Greenguard, SCAQMD, VOC Content 20 Percent, Flash Point 199.9 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 600 sq ft, Minimum Application Temperature 50 Degrees F, Minimum Coverage Area 500 sq ft
Restrictions
- This item has been restricted from sale in the following states: MI, OR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Carpet Spotter, 1 qt., Spray Bottle, PK12 (184209)
- LIBMAN 12 in. W Roller Mop with Scrub Brush (955)
- ROADPRO Large Dust Pan and Brush, Grey (RP93600)
- VIKAN VIKAN Black 24" Floor Squeegee (71609)
- BONA Floor Finish, Satin, 1 gal., 2 to 3 hr. (WT130618001)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- TOUGH GUY Hard Surface Floor Sealer, Size 1 gal, RTU (444N53)
- BOARDWALK Stain Resistant Floor Sealer, 1 gal Bottle, PK4 (115000-41ESSN)
- ROCKSOLID Garage Flr Kit Dark Gry (317286)
- Bona Floor Finishes and Sealers