Shop All Floor Finishes and Sealers
Bona
Floor Finish, Satin, 1 gal., 2 to 3 hr.
Mfr # WT130618001
Zoro # G2665476
original price:
$120.11
15% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 gal
- Solids Content 0 %
- Coverage per Gallon 500 to 600 sq ft
- Dry Time 2 to 3 hr
- Green Environmental Attribute Meets SCAQMD Requirements
Product Information
- Brand Bona
- MFR # WT130618001
- Zoro # G2665476
- UPC # 737025800635
- Country of Origin Sweden
- Category Floor Finishes and Sealers
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Description
Floor Finish, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type Matte/Low Shine, For Floor Type Wood, Maximum Drying Time 3 hr, Minimum Drying Time 2 hr, pH Level 8, pH Value Neutral, Properties Low Foam, Nonflammable, Ready to Use, Standards Greenguard, SCAQMD, VOC Content 20 Percent, Flash Point 199.9 Degrees F, Maximum Application Temperature 95 Degrees F, Maximum Coverage Area 600 sq ft, Minimum Application Temperature 50 Degrees F, Minimum Coverage Area 500 sq ft
Restrictions
- This item has been restricted from sale in the following states: MI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Absorbent Roll, 19 gal, 3 ft x 150 ft, Universal, Black, Polypropylene (MAT280)
- DIVERSEY Floor Science Cleaner/Restorer Spray Buff, Citrus Scent, 1gal Btl, PK4 (CBD540458)
- ZOGICS Wipes Dispenser, Upward Dispensing, Dispenser Only (Z500-U)
- GENUINE JOE Push Broom, Palmyra, Indoor/Outdoor, 24" Brown, PK 12 (GJO99652CT)
- BONA Floor Finish, Gloss, 2 to 3 hr., 1 gal. (WT130018001)
- BONA Floor Finish, Semi-Gloss, 1 gal., 2 to 3 hr (WT130318001)
- BONA Floor Sealer, 5 gal., Medium, 2 to 3 hr. (WB2000055091)
- BONA Floor Sealer, 1 gal., Low, 2 hr. (WB200018005)
- SPARTAN CHEMICAL CO Green Solutions 5 Gallon Floor Seal & Finish (350405)
- BETCO Hybrid Floor Finish, 5 gal Bag-in-Box (660B500)
- RUST-OLEUM Concrete Chip Tan Blnd (312447)
- Bona Floor Finishes and Sealers