Shop All Mops
Bona
Flat Mop Pad, Hook-and-Loop Connection, Blue, Microfiber
Mfr # WM710013471
Zoro # G8823925
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 4 in x 60 in
- Mop Head Color Blue
- Handle Color Gray
- Mop Connection Type Hook-and-Loop
- Mop Head Material Microfiber
Product Information
Dimensions
Mop Pad Size | 4 in x 60 in |
Handle Length | 60 in |
Frame Width | 60 in |
Frame Depth | 4 in |
Depth | 4 in |
Mop Head Depth | 4 in |
Mop Head Width | 60 in |
Maximum Handle Length | 60 in |
Overall Width | 60 in |
Description
Mop Pad, Product Type Wet Mop, Mop Connection Type Hook-and-Loop, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 60 in, Mop Head Depth 4 in, Launderable Yes, Mop Head Color Blue, Handle Color Gray, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 67 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband No, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXICLEAN Versatile Stain Remover, Regular Scent, 7.22 lb Box (57037-00069)
- TOUGH GUY Scratch Brush, 13 1/2 in L Handle, 6 1/4 in L Brush, Black, Wood, 13 3/4 in L Overall (1VAF8)
- ENVIROCIDE Cleaner and Disinfectant, 24 oz. Trigger Spray Bottle, Unscented (ME24078024)
- QUICKIE Quickie 249990 Flat Spin Mop Refill (249990)
- BONA 15 in Mops, Blue, Microfiber (WM710013398)
- BONA 66 in L Athletic Floor Care System, Silver/Blue, Microfiber (WM710013471)
- BONA 18 in Tube Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001555)
- BONA Bonakemi MicroPlus Dusting Mop Pad WM710013272 (737025030278)
- BONA Bona Kemi Usa Inc AX0003495 Microfiber Deep Clean Pad (205149)
- BONA 52 in L Mops, Blue, Microfiber (WM710013408)
- PINPOINT BWK Super Loop Wet Mop- Blue - Small (PI2963324)
- Bona Floor Mops, Buckets & Wringers