Shop All Mops
Bona
72 in L Mops, Silver/Blue, Microfiber
Mfr # WM710013399
Zoro # G401860552
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 18 in Wide
- Mop Head Color Silver/Blue
- Handle Color Silver/Blue
- Mop Head Material Microfiber
- Handle Length 72"
Product Information
Dimensions
Mop Pad Size | 18 in Wide |
Handle Length | 72" |
Overall Length | 72 in |
Details
Mop Head Color | Silver/Blue |
Handle Color | Silver/Blue |
Mop Head Material | Microfiber |
Handle Material | Aluminum |
Item | Mops |
Features | 72" Telescoping Pole—Sturdy telescoping pole made with heavy duty aluminum construction uses 360 degree dynamic swivel action for a thorough clean. |
Color | Silver/Blue |
Includes | (1) 32 oz Bottle of Bona® Professional Series Hardwood Cleaner; (1) Pole; (1) 18" Plastic Base; (1) 18" Microfiber Cleaning Pad; (1) 18" Microfiber Dusting Pad |
Material | Microfiber |
Application | Sealed Hardwood Floors |
For Use With | Bona® Professional Series Hardwood Cleaner; Bona® Cleaning Pads; Bona® Dusting Pads |
Standards | GREENGUARD Certified |
Weight | 5.2 lbs |
Description
This system includes everything needed for easy and safe cleaning of hardwood floors on a professional level. Comes with a four-piece mop with handle, a dusting pad, a cleaning pad and a spray bottle of wood floor cleaner. Easy to maneuver mophead with telescopic handle makes light work of hard-to-reach cracks and corners. Four-piece pole is easy to assemble. 32-oz bottle of Bona® Professional Series Hardwood Cleaner brings a thorough clean to hardwood floors.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Furniture Polish 16Oz (SW012R)
- CASCADES PRO Select Perforated Roll Paper Towels, 2 Ply, 250 Sheets, 166.6 ft; 8", Natural, 12 PK (K251)
- FILTER FRESH Web FilterFresh Tropical Bay Scent Air Freshener 0.8 oz Gel (WTROPIC)
- RUBBERMAID Roll Paper Towels, White (2364-RD-WHT)
- BONA Bona Kemi Usa Inc AX0003496 Microfiber Deep Clean Pad Pack (205150)
- BONA MOP KIT SPRAY MCRO 16.5"" (WM710013496)
- BONA MOP FLAT MICROFIBR 16.5"" (WM710013432)
- BONA Microplus Mop Repl Pad (AX0003053)
- BONA 18 in Tube Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001555)
- BONA 4 In. W. x 15 In. L. Microfiber Cleaning Pad Mop Refill with Dusting Pad, 3PK (AX0003496)
- ODELL Dust Mop, Cut-End, Microfiber, EA245BRSP (EA245BRSP)
- Bona Floor Mops, Buckets & Wringers