Shop All Mops
Bona
66 in L Athletic Floor Care System, Silver/Blue, Microfiber
Mfr # WM710013471
Zoro # G402694682
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 60 in Wide
- Mop Head Color Silver/Blue
- Handle Color Silver/Blue
- Mop Head Material Microfiber
- Handle Length 66"
Product Information
Dimensions
Mop Pad Size | 60 in Wide |
Handle Length | 66" |
Overall Length | 66 in |
Details
Mop Head Color | Silver/Blue |
Handle Color | Silver/Blue |
Mop Head Material | Microfiber |
Handle Material | Aluminum |
Mop Type | Athletic Floor Care System |
Item | Athletic Floor Care System |
Weight | 7.4 lbs |
Includes | (1) Pole; (1) 60" Plastic Base; (1) 60" Microfiber Cleaning Pad; (1) 60" Microfiber Dusting Pad |
For Use With | Bona® Cleaner; Bona® Cleaning Pads; Bona® Dusting Pads |
Color | Silver/Blue |
Application | Sealed Hardwood Floors |
Material | Microfiber |
Description
The Bona® SuperCourt Athletic Floor Care System makes it easy to keep your athletic flooring clean and attractive. The 60" heavy duty aluminum mop with unique flared edge is perfect for dry or wet mopping. Included microfiber dusting pad uses special short and long fibers to trap and remove dust, dirt and debris quickly and safely from floors. Microfiber wet tacking pad is highly absorbent and great for daily wet cleaning or removal of abrasive dust during recoating. Both pads are washable for multiple uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 100% Corn Warehouse Brooms, 60", Black/Natural, PK6 (BWKBR10001)
- UNGER Stingray Disposable QuikPads 100 Pack, 100PK (SRPD4)
- SPILFYTER Absorbent Pad, 32 gal, 32 in x 44 in, Universal, Green, Polypropylene, 30 PK (G-3244H)
- NOBLES Side Brush, Nylon (9010036)
- BONA 24 in L Flat Floor Coating Sleeve, Cut-End, White, Foam, PK6 (AT0001556)
- BONA 52 in L Mops, Blue, Microfiber (WM710013408)
- BONA 4 In. W. x 15 In. L. Microfiber Cleaning Pad Mop Refill with Dusting Pad, 3PK (AX0003496)
- BONA 15 in Mops, Blue, Microfiber (WM710013398)
- BONA Microplus Mop Repl Pad (AX0003053)
- BONA MOP FLAT MICROFIBR 16.5"" (WM710013432)
- PERFECT CLEAN 12 in L Flat Knit Gloves, Blue, PK5 (FM512AM-B)
- Bona Mops