Shop All Mops
Bona
24 in L Flat Floor Coating Sleeve, Cut-End, White, Foam, PK6
Mfr # AT0001556
Zoro # G2499052
original price:
$35.69
9% off
new price: $32.15
/pk 6, $5.36/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color White
- Mop Head Material Foam
- Handle Material No Handle
- Mop End Type Cut
- Mop Style Flat
Product Information
Dimensions
Length | 24" |
Overall Length | 24 in |
Overall Width | 24 in |
Details
Mop Head Color | White |
Mop Head Material | Foam |
Handle Material | No Handle |
Mop End Type | Cut |
Mop Style | Flat |
Item | Floor Coating Sleeve |
Launderable | No |
Basic Material | Foam |
Color | Blue/White |
Material | Foam |
Cleaning Path | 24 in |
End Type | Cut |
Features | For Use with Flocked Foam Sleeves, Fast and Even "Snowplow" Application of Sealers and Finishers |
Includes | Athletic Wood Floor Coater Sleeve |
Shape | Round |
Product Type | Floor Coater |
Description
Floor Coating Sleeve, Color Blue/White, Diameter Not Applicable, Material Foam, Product Type Floor Coater, Overall Length 24 in, Overall Width 24 in, Pad/Brush Size Not Applicable, Shape Round, Speed - Maximum Not Applicable, Fits Machine Size Not Applicable, Compatible with Grainger Part Number 1YNU7, Includes Athletic Wood Floor Coater Sleeve, Thickness Not Applicable, Features For Use with Flocked Foam Sleeves, Fast and Even In.Snowplow In. Application of Sealers and Finishers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Vacuum Belt, PK6 (9009035)
- TENNANT 15-foot Extraction Hose (160400)
- BRUSH RESEARCH MANUFACTURING H-19 Handle for Brooms and Sweeps, 15/16" Diameter, 5 Foot Handle Length with Threaded End (H19)
- SHOP-VAC Shop Vacuum, 4 gal, Plastic, 105 cfm (5914411)
- BONA 52 in L Mops, Blue, Microfiber (WM710013408)
- BONA Bona 1462712 Hardwood Floor Mop Kit (1462712)
- BONA Hardwood Floor Mop Kit (BO4417)
- BONA MOP KIT SPRAY MCRO 16.5"" (WM710013496)
- BONA MOP FLAT MICROFIBR 16.5"" (WM710013432)
- BONA 72 in L Mops, Silver/Blue, Microfiber (WM710013399)
- BOARDWALK 50 in L Cut-End Mop Head, White, Cotton, PK12, BWKCD50016S (BWKCD50016S)
- Bona Mops