Shop All Snow Shovels
Bon Tool
Snow Roof Rake - Poly 25 X 6 - 16' Alum Hdl
Mfr # 28-201
Zoro # G210916990
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application snow removal
Product Information
- Brand Bon Tool
- MFR # 28-201
- Zoro # G210916990
- UPC # 743153282014
- Country of Origin China
- Category Snow Shovels
Details
Application | snow removal |
Description
Meet the Bon Tool Snow Roof Rake - the ultimate solution for keeping winter at bay and protecting your property from the burdens of heavy snow accumulation. Engineered for efficiency and durability, this roof rake features a wide 25-inch by 6-inch ABS blade that swiftly and effectively removes snow from your roof's surface. The aluminum telescopic extension pole, extends to 15 feet providing the reach you need to tackle snow buildup in hard-to-reach areas, ensuring that your roof stays clear and secure. Lightweight aluminum poles are up to 30% lighter than steel. Crafted by Bon Tool, a name synonymous with quality and reliability, this snow roof rake is designed to withstand the toughest winter conditions. Safeguard your home or business with the Bon Tool Snow Roof Rake, and face winter with confidence, knowing that you have a trusted ally in snow removal by your side. DO NOT USE NEAR ELECTRICAL WIRES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX Mask/Snorkel Swim Set Age 3-10 (55642E)
- ORBIT Plastic Drip Irrigation Tubing 1/4 in. D X 100 ft. L (69301)
- WESTWARD Hose Hanger, Reel Dia. 11-1/2 in. (48PG05)
- BAREBONES LIVING Barebones Cowboy Grill Tongs (CKW-462)
- BON TOOL Snow Pusher-Abs (28-170)
- GREENWORKS PRO Snow Shovel, 36" Metal and Plastic Plastic Blade Material, 12" Blade Width (GLSS802100)
- SUNCASTRP 18 Snow ShovelPusher (SC135010)
- SUNCASTRP 18GRN Poly Snow Shovel (SN1250)
- RUGG Snow Shovel with BackSaver Handle, Poly Blade, Aluminum Handle (26PBSLW-1)
- WESTWARD Snow Shovel, 25 in Steel D-Grip Handle, Poly Blade Material, 10 3/4 in Blade Width (38ZF78)
- YO-HO TOOLS SHOVEL SNOW PUSHER DEEP CAVITY (76050)
- Bon Tool Snow Shovels