Shop All Tool Bags, Backpacks & Totes
Bon Tool
Bon 41-648 Zipper Bag, 15" Canvas
Mfr # 41-648
Zoro # G5434607
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand Bon Tool
- MFR # 41-648
- Zoro # G5434607
- UPC # 743153416488
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Bon 41-648 Zipper Bag, 15" Canvas |
Tool Storage Type Included | Tool Bag |
Description
This Bon Tool 41-648 Zipper Bag is a great way to keep your tools and supplies organized. The zipper bag has the perfect amount of space for storing all your essential tools while on the job site or in the garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Long Alignment Punch, 5/8 Tip, 21 In L (2AJB9)
- PELICAN Black Padded Divider Case, 22"L x 13.81"W x 9"D (1514)
- KLEIN TOOLS Ironworker Plier Grips, 6 3/4" L (M200ST)
- SUPERCUT 119.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade (524871)
- BON TOOL Bon 41-195 Back Pack Tool Bag (41-195)
- BON TOOL Bon 11-250 Tool Bag, 20" Cotton Canvas (11-250)
- BON TOOL Tool Bag, Bon 41-108 Mason Tool Bag, Green/Blue, 24" X 10" X 11", Green/Blue (41-108)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- BON TOOL Bon 84-435 Nail Bag, 1 Pocket (84-435)
- BON TOOL Bon 41-117 Mega Bucket Bag (41-117)
- ERGODYNE Backpack, Backpack Trauma Bag, Orange, 600D Polyester W/ Reinforced Backing (GB5243)
- Bon Tool Tool Bags, Backpacks & Totes