Shop All Industrial Markers
Bon Tool
Bon 14-491 Crayon, Black (12/ Pkg)
Mfr # 14-491
Zoro # G6137592
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Fade Resistant, Water Proof, Smear Proof Ink
- Color Black
- Length 4-1/2 in
- Diameter 1/2 in
Product Information
- Brand Bon Tool
- MFR # 14-491
- Zoro # G6137592
- UPC # 743153144916
- Country of Origin Mexico
- Category Industrial Markers
Dimensions
Length | 4-1/2 in |
Diameter | 1/2 in |
Details
Item | Lumber Crayons |
Features | Fade Resistant, Water Proof, Smear Proof Ink |
Color | Black |
Description
Bon 14-491 Crayon - Black (12/ Pkg)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 4in. x 6in. 3 Mil Vacuum Bags w/ Tear Notch, 250PK (VB-4-6-300B)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", Monthly, Leather, PK12 (11351)
- EREPLACEMENTS Ecotek Ce401A Toner (CE401A-ER)
- PARTNERS BRAND Deluxe File Storage Boxes, 24" x 12" x 10", White, 12/Case (FSB240)
- BON TOOL Bon 84-286 Crayon, Fluorescent Pink, (12/Pkg) (84-286)
- BON TOOL Bon 14-254 Crayon, Yellow (12/Pkg) (14-254)
- BON TOOL Bon 14-493 Crayon, Red (12/Pkg) (14-493)
- MARKAL Paint Marker, Medium Tip, Red Color Family, Paint (90902)
- SABER PAINT RT Retractable Paint Marker, General Purpose, Green, PK6 (59146)
- MARKAL Industrial Marker, Fine Tip, Blue Color Family, Ink (96025)
- DYKEM Paint Marker, Medium Tip, Yellow Color Family, Paint (84204)
- Bon Tool Industrial Markers