Shop All Tool Bags, Backpacks & Totes
Bon Tool
Bon 11-648 Zipper Bag, 11" Canvas
Mfr # 11-648
Zoro # G5434923
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Product Information
- Brand Bon Tool
- MFR # 11-648
- Zoro # G5434923
- UPC # 743153116487
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Bon 11-648 Zipper Bag, 11" Canvas |
Tool Storage Type Included | Tool Bag |
Description
This Bon Tool 11-648 Zipper Bag is a perfect storage solution for your tools. It features a durable canvas construction and sturdy zipper closure to keep your tools safe. The Bon Tool 11-648 Zipper Bag will help you store all of your necessary tools in one place, making them easy to access on the job site or wherever else you need them.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRATED SUPPLY NETWORK Torque Wrench Ratcheting 3/8" Drive, 20 - 200 In/Lb., 12" (KTI-72100)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 11/64 (53904)
- MITUTOYO Digit Crimp Ht Mic 0-25mm, Vernier (142-403)
- LYNDEX-NIKKEN Collet, 16C, 53/64in (160-053)
- BON TOOL Bon 41-125 Rigger'S Bag, 18" Duck Canvas (41-125)
- BON TOOL Bon 41-195 Back Pack Tool Bag (41-195)
- BON TOOL Bon 11-126 Tool Bag, 24" Canvas W/Leather Bottom (11-126)
- BON TOOL Tool Bag, Bon 41-108 Mason Tool Bag, Green/Blue, 24" X 10" X 11", Green/Blue (41-108)
- BON TOOL Bon 41-117 Mega Bucket Bag (41-117)
- BON TOOL Bon 84-435 Nail Bag, 1 Pocket (84-435)
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, Canvas, 4 Pockets (5171PS)
- Bon Tool Tool Bags, Backpacks & Totes