Shop All Flotation Equipment
Bombora
Type III Inflatable Belt Pack - Tidal
Mfr # TDL2419
Zoro # G803664758
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bombora
- MFR # TDL2419
- Zoro # G803664758
- UPC # 850013380060
- Country of Origin Taiwan, Province of China
- Category Flotation Equipment
Description
Type III Inflatable Belt Pack - TidalUniversal size fits chest sizes 30-56” Ultra-slim and lightweight design Soft breathable neoprene liner 2 D-Ring attachment points for small accessories Front Attachment loop Zippered front pocket Manual inflation with the pull of a cord Provides 25 pounds of buoyancy when fully inflated. Warning: Device is not armed upon purchase Read instructions and arm properly prior to use CO2 cylinder for arming is located in the spare cylinder pocket inside of the beltpack Bombora is committed to providing passionate, active, on-the-water enthusiasts flotation products that make the journeys more enjoyable, safe and memorable. The “Fade Out” Collection of inflatable personal belt packs are designed to deliver more freedom, by ensuring less gets in your way.
United States Coast Guard Approved Type lll Personal Flotation Device
Bombora's personal flotation devices deliver more freedom, ensuring less gets in the way of your adventure. We offer Type III PFDs so you don't need to sacrifice safety for agility. Designed for versatility, comfort, and safety our inflatable PFD belt packs are lightweight and ideal for water sports like paddle boarding and kayaking.
Features: Approved for users 16 years and olderRatings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Grommet-Utlblckpr, #UG-1-DP (UG-1-DP)
- SPEC-D TUNING 98-02 Honda Accord 2.5 Inch Inlet N1 Style Catback Exhaust (MFCAT2-ACD982T-SD)
- SUNNYSIDERPORATION PT Pure Gum Turpentine (87016)
- AFTERMARKET 4-pc Brake Shoe Lining Set (BRL40-0029)
- BOMBORA 16oz Inflatable Belt Pack - Sunset (SST1619)
- CAL-JUNE Jim-Buoy 511 Winter Spar Buoy 6" x 36" - White w Blue Reflective Tape (511)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring With Webbing Straps (GW-30)
- CAL-JUNE Jim-Buoy Type IV U.S.C.G. Buoyant Boat Cushion 15-1/2" X 15-1/2" (101-W)
- CAL-JUNE 15 Premium Mooring Buoy (4401)
- CAL-JUNE Jim-Buoy Hard Shell U.S.C.G. Approved Life Ring (HS-20-W)
- KENT SAFETY Immersion Suit, Uscg/Solas/Med, Intermediate (154100-200-020-13)
- Bombora Flotation Equipment