Shop All Blind Rivets
Bom
Blind Rivet, Dome Head, 1/4 in Dia., 33/64 in L, Steel Body, 10 PK
Mfr # BOM-R8-3-PKT
Zoro # G3627924
product price: $16.99
/pk 10, $1.70/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/4 in
- Grip Range 0.157 in to 0.219 in
Product Information
- Brand Bom
- MFR # BOM-R8-3-PKT
- Zoro # G3627924
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 33/64 in |
Head Dia. | .262-.275 |
Hole Size | .277-.292 |
Head Height | 0.682 |
Shank Diameter | 0.25 in |
Overall Length | 1 35/64 in |
Head Diameter | 3/8 in |
Maximum Hole Diameter | 0.292 in |
Minimum Hole Diameter | 0.277 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 35/64 in, Body Length 33/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 5,100 lb, Tensile Strength 3,250 lb, Maximum Hole Diameter 0.292 in, Minimum Material Thickness 5/32 in, Maximum Material Thickness 7/32 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.277 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Brush, 1-3/4 in Dia., 4 PK (11M981)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 100 PK (U07150.019.0200)
- SABERDRIVE Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Torx Drive, 315 PK (52600)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/4 in Bore Dia., 25 PK (HO-175ST ZD)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 45/64 in L, Steel Body, 10 PK (BOM-R8-6-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-4-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 53/64 in L, Steel Body, 10 PK (BOM-R8-8-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 49/64 in L, Steel Body, 10 PK (BOM-R8-7-PKT)
- BOM Blind Rivet, Dome Head, 5/16 in Dia., 1-1/16 in L, Steel Body, 10 PK (BOM-R10-10-PKT)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 57/64 in L, Steel Body, 10 PK (BOM-R8-9-PKT)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34131.012.0042)
- Bom Blind Rivets