Shop All Accessories
Bolle Safety
Visor, Blue, Polycarbonate, For Goggles
Mfr # 40298
Zoro # G5573047
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polycarbonate
- X-Ray Detectable No
- X-Ray Dectectable No
- For Use With Half-Mask Respirator, Prescription Glass
Product Information
- Brand Bolle Safety
- MFR # 40298
- Zoro # G5573047
- Country of Origin Taiwan, Province of China
- Category Accessories
Details
Item | Visor |
Color | Blue |
Material | Polycarbonate |
X-Ray Detectable | No |
X-Ray Dectectable | No |
For Use With | Half-Mask Respirator, Prescription Glass |
Features | Comfort, Protection |
Includes No Visor Coatings | No |
Visor Color | Blue |
Includes Scratch-Resistant Visor Coating | No |
Standards | ISEA:ANSI Z87.1-2015 |
Compatible with Manufacturer Model Number | 40295,40296 |
Compatible Manufacturer Part Number | 40295,40296 |
Compatible with Manufacturer Part Number | 40295,40296 |
Product Type | Visor |
Compatible with Manufacturer Model Number [NEW] | 40295,40296 |
Compatible Manufacturer Model Number | 40295,40296 |
For Use with Mfr. Model Number | 40295,40296 |
For Use With Mfr. Model Number | 40295,40296 |
Description
Visor, Compatible with Manufacturer Model Number 40295,40296, Features Comfort, Protection, For Use With Half-Mask Respirator, Prescription Glass, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Standards ISEA:ANSI Z87.1-2015, Visor Color Blue, Visor Height 3 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.04 in, Visor Width 6 in, Welding Shade Designation Not Rated For Welding Use, X-Ray Detectable No
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Wall Barrier, 15ft Black/Yellow Belt (WM412SB15-BYD-RE)
- MUCK BOOT CO Men's Mossy Oak Country DNA Woody Arctic Ice + Vibram Arctic Grip A.T. Boot (AVTVAMDNAM 110)
- BDG Lined Grain Goatskin 1-Finger Mitt, 2X-Large (50-9-5011-X2L)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, S, 100 PK (25-201)
- CASEYS Ohio State Buckeyes Bracelet - Classic Football (4421409084)
- 5.11 Light-writing Patch, Black, 500D Nylon (56121)
- FRIO Insulin Cooling Mini Wallet- Black- 4 in. x 3 in. (1130MiniBk)
- STARLINKS Spyder Star Pendant - Winning In Competition (CK08)
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- 3M Sweatband, PK2 (07-0024-02)
- DRYLOK Ltx Wtprfr Gray Gal (27613)
- Bolle Safety Workwear and Protective Clothing