Shop All Protective Eyewear Accessories
Bolle Safety
Visor, Blue, Polycarbonate
Mfr # 40093
Zoro # G4422153
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Polycarbonate
- X-Ray Detectable No
- For Use With Goggle System
- Includes Visor, Faceshield
Product Information
- Brand Bolle Safety
- MFR # 40093
- Zoro # G4422153
- Country of Origin China
- Category Protective Eyewear Accessories
Dimensions
Dimensions | 7 in L x 3-1/2 in H x 3 in D |
Visor Height | 3 1/2 in |
Details
Item | Visor/Face Shield |
Color | Blue |
Material | Polycarbonate |
X-Ray Detectable | No |
For Use With | Goggle System |
Includes | Visor, Faceshield |
Includes Scratch-Resistant Visor Coating | No |
Standards | ANSI Z87.1-2010 |
Includes No Visor Coatings | No |
Features | Optimal Fit and Comfort |
Style | Ball Pivot Face Shield |
Visor Color | Blue |
Visor Thickness | 0.04 in |
Welding Shade Designation | Not Rated For Welding Use |
Compatible with Manufacturer Model Number | 40092 |
Visor Material | Polycarbonate |
Compatible with Manufacturer Part Number | 40092 |
Compatible Manufacturer Part Number | 40092 |
Compatible with Manufacturer Model Number [NEW] | 40092 |
Compatible Manufacturer Model Number | 40092 |
For Use with Mfr. Model Number | 40092 |
For Use With Mfr. Model Number | 40092 |
Description
Visor/Face Shield, Compatible with Grainger Part Number 4CUR2, Compatible with Manufacturer Model Number 40092, Features Optimal Fit and Comfort, For Use With Goggle System, Includes Visor, Faceshield, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No, Standards ANSI Z87.1-2010, Visor Color Blue, Visor Height 3 1/2 in, Visor Material Polycarbonate, Visor Thickness 0.04 in, Visor Width 6 in, Welding Shade Designation Not Rated For Welding Use, X-Ray Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Grn (XVBC33)
- CAT FOOTWEAR Athletic Shoe, M, 11 1/2, Brown, PR (P91350)
- FIREX Smoke Alarm, Ionization, Photoelectric Sensor, 85 dB @ 10 ft, Horn Audible Alert, 120V AC, 9V (PI 2010)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- HONEYWELL NORTH Replacement Lens, Clear, Regular Size (500LRLHS)
- ESS Rplmt Lens, FirePro, Clear (740-0113)
- CUSTOM ACCESSORIES EYEGLASS VISOR CLIPS (43353)
- ZORO SELECT Eyewear Case, Bk, Nyl, Prot Eyewear (2YAX9)
- Bolle Safety Eyewear Accessories