Shop All Reader Eyewear
Bolle Safety
Safety Reader Glasses, +2.5 Diopter, Clear
Mfr # 40189
Zoro # G1835027
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Venting Non-Vented
- Frame Material Polycarbonate/TPR
- Lens Coating Anti-Fog, Anti-Scratch
- Frame Color Clear
- Foam Lined No Foam Lining
Product Information
- Brand Bolle Safety
- MFR # 40189
- Zoro # G1835027
- Country of Origin Taiwan, Province of China
- Category Reader Eyewear
Dimensions
Eyewear Size | M |
Description
Bifocal Safety Reading Glasses, +2.50 Diopter Strength, Clear Lens Color, Anti-Fog, Anti-Scratch Lens Coating, Wraparound Eyewear Frame Design, Clear Frame Color, Polycarbonate/TPR Frame Material, Polycarbonate Lens Material, Red/Black Temple Color, Ergonomic, Non-Slip, Pivoting Temple Style, 0.9999 UV Protection, Eyewear Venting Non-Vented, X-Ray Detectable No, Includes Adjustable Detachable Cord, Microfiber Cleaning Pouch, Standards ANSI Z87.1-2010, Eyewear Frame Style Half-Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fixed Beam Anchor (2108407)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x32 (LU20RB 4032)
- WATER WORLD Anti-Fatigue Mat for Standing Large Floor Mat Desks 24 x 36 x 0.75 in. (WA3561466)
- BOLLE SAFETY Safety Reader Glasses, +3.0 Diopter, Clear (40190)
- BOLLE SAFETY Safety Reader Glasses, +2.0 Diopter, Clear (40188)
- BOLLE SAFETY Safety Reader Glasses, +1.5 Diopter, Clear (40187)
- BOLLE SAFETY Rx Safety Glass Kit, For 46FT22 (40173)
- SELLSTROM Safety Glasses XPS530 Sealed with magnification Series (S70004)
- RADIANS Radians Rad-Sequel RSx(TM) Bi-Focal (RSB-415)
- BOOST EYEWEAR Reading Glasses, Traditional Frames in Black, Tortoise Shell, Blue and Red, 6PK (27250)
- Bolle Safety Reader Eyewear