Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens
Mfr # PSGPIL2-L17
Zoro # G1724159
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z87.1-2015
- Foam Lined No
- Eyewear Venting Indirect
- Photochromatic Lens No
- Lens Coating Anti-Fog, Anti-Scratch
Product Information
- Brand Bolle Safety
- MFR # PSGPIL2-L17
- Zoro # G1724159
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Wide |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Neoprene, Brow Lining Material Thermoplastic Resin, Dielectric Protection Yes, Eye Socket Lining Material Thermoplastic Resin, Eyewear Size Wide, Frame Color Black, Frame Material Polypropylene/TPR, Frame Style Traditional, Gender Unisex, Includes Adjustable Neoprene Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Rescue Gloves, L, Red, PR (355-10)
- AEROWASH Refill Bottles For 75 Series Eyewash Sta (AW16OZEPUS)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- CARHARTT FR Force Cotton LS T Shirt (100235-410)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40295)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- BOLLE SAFETY Safety Goggles, Clear Duo Series (40161)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- BOLLE SAFETY Ballistic Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, X1000 Tactical Series (40132)
- 3M Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, GoggleGear Series (GG2891-SGAF)
- Bolle Safety Safety Goggles