Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Nitro Series
Mfr # 40095
Zoro # G4422205
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Lined No
- ANSI Dust/Splash Rating D3
- Standards ANSI Z87.1-2010
- Eyewear Size Universal
- Lens Coating Anti-Fog, Anti-Scratch
Product Information
- Brand Bolle Safety
- MFR # 40095
- Zoro # G4422205
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, Band Material Elastic, Brow Lining Material Thermoplastic Resin, Dielectric Protection Yes, Eye Socket Lining Material Thermoplastic Resin, Eyewear Size Universal, Frame Color Clear, Frame Material PVC, Frame Style Wraparound, Gender Unisex, Includes Elastic Strap, Nitro Safety Goggles, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Knit Glove, Poly/Cotton, L, PK144 (4NMU9)
- CONDOR Coat Sleeve Apron, Blue, 55 In. L (1N860)
- COL-MET Vinyl Sign Cards (PC 11-7)
- BRADY Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In (5744-II)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall II Series (PSGCOV2R01)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra Series (40091)
- BOLLE SAFETY Safety Goggles, Clear Duo Series (40161)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 813 Series (S81310)
- Bolle Safety Eye Protection