Shop All Safety Goggles
This Product is Discontinued
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Coverall Series (Discontinued)
Mfr # 40099
Zoro # G4422223
This Product is Discontinued
Key Features
- Frame Material PVC
- Frame Color Translucent Blue
- Lens Color Clear
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
Product Information
- Brand Bolle Safety
- MFR # 40099
- Zoro # G4422223
- Country of Origin China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Strap, ANSI Dust/Splash Rating D3, D4, Band Material Elastic, Brow Lining Material Polyurethane, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Blue, Frame Material PVC, Frame Style OTG, Gender Unisex, Includes Large Adjustable Strap, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.