Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra Series
Mfr # 40091
Zoro # G4422117
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- Includes Strap Kit
- Lens Material Polycarbonate
- Foam Lined Yes
- Lens Color Clear
Product Information
- Brand Bolle Safety
- MFR # 40091
- Zoro # G4422117
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
Adjustable Locations Temples, ANSI Dust/Splash Rating D3, Band Material Elastic, Brow Lining Material Polyurethane, Dielectric Protection Yes, Eye Socket Lining Material Polyurethane, Eyewear Size Universal, Frame Color Black, Frame Material Polycarbonate/TPR, Frame Style Wraparound, Gender Unisex, Includes Strap Kit, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining Yes, Includes Eye Socket Lining Yes, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWEAR Flame-Retardant Surveyor Safety Class 2 Vest w/ Zipper & Radio Clips (Lime/Large) (1277FR-LZ-RD-LG)
- SPEAKMAN Select Series SE-603 Emergency Combination Shower & Eye/face Wash (SE-603)
- WELDAS Winter Liner, M Duty, Gray, Single Layer Polar Fleece (23-7780)
- MACRAY MacRay 188 RED Arrow Lock Identification Tags, 150 Pack - Red (188 RED)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Pilot Series (40274)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40295)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Baxter Series (40276)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40296)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- SCOTCH 3M Chemical Splash Goggles Clear Lens Black Frame 1 pc (91264-80025T)
- Bolle Safety Eye Protection