Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Superblast Series
Mfr # SUPBLCLAVE
Zoro # G810105572
product price: $28.89
/ea
Sold in multiples of 5 for $144.45
$144.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anti-Fog Lens Coating Yes
- Series Superblast
- Band Material Isoprene
- Lens Color Clear
- X-Ray Detectable No
Product Information
- Brand Bolle Safety
- MFR # SUPBLCLAVE
- Zoro # G810105572
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Isoprene, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Translucent, Frame Material TPR, Frame Style OTG, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAC-KIT Vehicle/Facility BBP Kits, Spill Clean-up Kit (6021)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, 2X-Large (737C-E 2XL)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1040-RA_10X7 (U4-1040-RA_10X7)
- VP RACING FUELS Black Jug Vent Cap w/ Disk (Bagged) (3045B)
- BOLLE SAFETY Safety Goggles, Clear Duo Series (40161)
- BOLLE SAFETY Safety Goggles, CSP Anti-Fog, Scratch-Resistant Lens, Pilot Series (40275)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Nitro Series (40095)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40296)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens (PSGPIL2-L16)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- INTEX GOGGLES FUN ASSRT 8+YR (55610E)
- Bolle Safety Eye Protection