Shop All Safety Goggles
Bolle Safety
Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Superblast Series
Mfr # SUPBLCLAV3
Zoro # G710105467
Sold in multiples of 5 for $154.75
$154.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Coating Anti-Fog, Anti-Scratch
- Series Superblast
- Photochromatic Lens No
- Lens Color Clear
- ANSI Dust/Splash Rating D3, D4
Product Information
- Brand Bolle Safety
- MFR # SUPBLCLAV3
- Zoro # G710105467
- Country of Origin Taiwan, Province of China
- Category Safety Goggles
Dimensions
Eyewear Size | Universal |
Description
ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Isoprene, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color White, Frame Material TPV, Frame Style OTG, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Black Extension Strap, For C50 (72601-50)
- ERB SAFETY Clear Polycarbonate Anti-Fog, Scratch-Resistant (18620)
- TASCO Tri-Grip Reusable Rubber Vinyl Ear Plugs, Flanged Shape, 27 dB, Blue, 1 PR (100-09020)
- 3M Test Hood, White, FT-14, PK10 (FT-14)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Coverall II Series (PSGCOV2R01)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, SuperBlast Series (40296)
- BOLLE SAFETY Safety Goggles, Clear Duo Series (40161)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Cobra TPR Series (40246)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Atom Series (40092)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- 3M Safety Goggles, Clear Anti-Fog Lens, GoggleGear Series (GG2891S-SGAF)
- Bolle Safety Eye Protection