Bolle Safety

Safety Goggles, Clear Anti-Fog, Anti-Scratch Lens, Superblast Series


product price: $27.19
/ea
Sold in multiples of 5 for $135.95

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Material Polycarbonate
  • Standards EN166-EN170
  • ANSI Dust/Splash Rating D3, D4
  • Frame Color Translucent
  • Includes Anti-Fog Lens Coating Yes
See all product information

Product Information

Dimensions

Eyewear Size Universal

Description

ANSI Dust/Splash Rating D3, D4, Application General Purpose, Band Material Isoprene, Brow Lining Material Not Applicable, Dielectric Protection No, Eye Socket Lining Material Not Applicable, Eyewear Size Universal, For Small Heads Designation Not Rated for Small Heads, Frame Color Translucent, Frame Material TPR, Frame Style OTG, Includes Anti-Fog Lens Coating Yes, Includes Anti-Static Lens Coating No, Includes Brow Lining No, Includes Eye Socket Lining No, Includes No Lens Coatings No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.