Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 40244
Zoro # G4882285
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black/Yellow
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/TPR
Product Information
- Brand Bolle Safety
- MFR # 40244
- Zoro # G4882285
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | Gray |
Frame Color | Black/Yellow |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/TPR |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Rush+ |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1-2010 |
X-Ray Detectable | No |
Photochromatic Lens | No |
ANSI Dust/Splash Rating | Not Rated for Dust or Splash |
Includes | Microfiber Cleaning Pouch |
Metal Detectable | No |
Frame Style | Wraparound |
Frame Type | Frameless |
Arm Tip Type | Flexible |
Arm Color | Black/Yellow |
Description
Safety Glasses, Series Rush+, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Yellow, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Yellow/Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Microfiber Cleaning Pouch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (263339)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Ylw, 5XL (J24122)
- VIKING Creekside II Pants Black (868PZ-L)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog ; Anti-Static ; Anti-Scratch (40249)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40085)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40050)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40223)
- BOLLE SAFETY Safety Glasses, Clear Uncoated (40273)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (SR110)
- Bolle Safety Safety Glasses