Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 40182
Zoro # G1835045
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Smoke
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Product Information
- Brand Bolle Safety
- MFR # 40182
- Zoro # G1835045
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series IRI-S, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Non-Slip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Heavy Duty Combo Set, 1/16in H, Gothic (01363)
- AVENGER SAFETY FOOTWEAR Size 9-1/2W Men's Wellington Boot Composite Work Boot, Black (A7847 9.5W)
- DENIOS Spill Tray, Polyethylene, 7 1/10" H (K32-1928)
- SUNBELT Figure 8-ISC, 25Kn, Aluminum, Polished 10" x5" x1" (A-B1ABRP110A)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40120)
- BOLLE SAFETY Safety Glasses, Smoke Polycarbonate (KNOXXT50M)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- BOLLE SAFETY Safety Glasses, ESP Scratch-Resistant (40051)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40073)
- ORS NASCO MCR Safety, Bearkat Magnifier Safety Glasses, Clear Frame, Clear Lens (BKH15)
- Bolle Safety Eye Protection