Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog, Scratch-Resistant
Mfr # 40120
Zoro # G1835051
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eyewear Frame Style Frameless
- Lens Color Twilight
- Lens Coating Anti-Fog, Scratch-Resistant
- Eyewear Size Universal
- Lens Material Polycarbonate
Product Information
- Brand Bolle Safety
- MFR # 40120
- Zoro # G1835051
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | Universal |
Safety Glasses Size | Universal |
Size | Universal |
Description
Safety Glasses, Series IRI-S, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Non-Slip, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS 3/4" wide x 500" Magenta Labeling Tape (T-75-Magenta)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6962L)
- BULLARD Faceshield Bracket, For Use With Bullard Full Brim Hard Hats Silver (112G)
- JACKSON Jackson 138-22518 V60 Nemesis* Rx Safety Eyewear Smoke-Black 2.0 (138-22518)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40182)
- BOLLE SAFETY Safety Glasses, CSP Anti-Fog ; Anti-Static ; Anti-Scratch (40249)
- BOLLE SAFETY Safety Glasses, Brown Anti-Fog ; Anti-Static ; Anti-Scratch (40245)
- BOLLE SAFETY Ballistic Safety Glasses, Red Mirror Scratch-Resistant (40144)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40074)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40225)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (HK212PF)
- Bolle Safety Safety Glasses