Shop All Safety Glasses
Bolle Safety
Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch
Mfr # 40041
Zoro # G4451316
original price:
$10.69
2% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color Gray
- Frame Color Black/Gray
- Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
- Lens Material Polycarbonate
- Frame Material Polycarbonate/TPR
Product Information
- Brand Bolle Safety
- MFR # 40041
- Zoro # G4451316
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Adjustable Arm Length | Yes |
Description
Safety Glasses, Series Cobra, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Gray, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Non-Slip, Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Paw-Grip" 100% Nitrile Non-Slip Rubber Matting - 3/8 in x 34 in x 6 ft - Black (03-W182)
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- CONDOR Aisle Marking Tape, Roll, 3In W, 108 ft. L (58250)
- ENDURA Driver, Goatskin, Impact-Resistant, 2XL, PR (378GCXVBXXL)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40058)
- BOLLE SAFETY Ballistic Safety Glasses, Gray Polarized (40142)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40253)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSF)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40250)
- BOLLE SAFETY Safety Glasses, Clear Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40306)
- KLEENGUARD Safety Glasses, Clear Anti-Fog (47378)
- Bolle Safety Safety Glasses