Shop All Safety Glasses
Bolle Safety
Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant
Mfr # 40291
Zoro # G5616051
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Color CSP
- Frame Color Black, Gray
- Lens Coating Anti-Fog, Scratch-Resistant
- Lens Material Polycarbonate
- Frame Material Polycarbonate/TPR
Product Information
- Brand Bolle Safety
- MFR # 40291
- Zoro # G5616051
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Dimensions
Eyewear Size | M |
Size | Universal |
Details
Item | Safety Glasses |
Lens Color | CSP |
Frame Color | Black, Gray |
Lens Coating | Anti-Fog, Scratch-Resistant |
Lens Material | Polycarbonate |
Frame Material | Polycarbonate/TPR |
Polarized Lens | No |
Gender | Unisex |
Foam Lined | No |
Series | Cobra |
UV Protection | 99.99% UVA/UVB |
Standards | ANSI Z87.1 2010, ANSI Z87.1 2015 |
Metal Detectable | No |
X-Ray Detectable | No |
Photochromatic Lens | No |
Arm Color | Black/Gray |
Arm Tip Type | Non-Slip, Pivoting |
Frame Style | Wraparound |
Frame Type | Frameless |
Description
Safety Glasses, Series Cobra, Gender Unisex, Lens Color CSP, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Gray, Eyewear Size M, Frame Material Polycarbonate/TPR, Lens Material Polycarbonate, Temple Color Black/Gray, Temple Style Non-Slip, Pivoting, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, M, PR (48UP52)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701M-08)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Photography Prohibited Sign With Symbol, Landscape (OS-NS-A-710-L-17272)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (MERPSF)
- BOLLE SAFETY Safety Glasses, Gray Anti-Static ; Polarized (BAXPOLWFS)
- BOLLE SAFETY Safety Glasses, Blue Anti-Fog ; Anti-Static ; Polarized ; Anti-Scratch (40151)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40049)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (PSSIRI-434)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40071)
- CREWS Checklite Duramass Glasses, Clear Polycarbonate (MCSCRWCL110)
- Bolle Safety Eye Protection