Bolle Safety

Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch


product price: $14.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lens Coating Anti-Fog ; Anti-Static ; Anti-Scratch
  • Lens Material Polycarbonate
  • Frame Material Frameless
  • Polarized Lens No
  • Eyewear Size M
See all product information

Product Information

Dimensions

Eyewear Size M

Description

Safety Glasses, Series SILEX, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black/Green, Eyewear Size M, Frame Material Frameless, Lens Material Polycarbonate, Temple Color Black, Green, Temple Style Skull, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 100 Percent UVA/UVB, Standards ANSI Z87.1-2015, Z87+

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.