Shop All Protective Eyewear Accessories
Bolle Safety
Replacement Goggle Lens, ESP, For 46FT22
Mfr # 40170
Zoro # G2380309
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Lens Coating Anti-Fog, Scratch-Resistant
- UV Protection 99.99 %
- Lens Color ESP
- Standards ANSI Z87.1-2010, MIL-PRF-31013
Product Information
- Brand Bolle Safety
- MFR # 40170
- Zoro # G2380309
- Country of Origin Taiwan, Province of China
- Category Protective Eyewear Accessories
Dimensions
Size | Universal |
Eyewear Size | Universal |
Details
Lens Material | Polycarbonate |
Lens Coating | Anti-Fog, Scratch-Resistant |
UV Protection | 99.99 % |
Item | Replacement Goggle Lens |
Lens Color | ESP |
Standards | ANSI Z87.1-2010, MIL-PRF-31013 |
For Use With | 40168 |
Compatible with Product Type | Ballistic Spectacles |
Description
Replacement Goggle Lens, Compatible with Product Type Ballistic Spectacles, Eyewear Size Universal, For Use With 40168, Lens Color ESP, Lens Material Polycarbonate, Standards ANSI Z87.1-2010, MIL-PRF-31013, UV Protection 99.99 Percent, Lens Coating Anti-Fog, Scratch-Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 7-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 1 PR (6632L)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, 3XLT (FRS160-KHI 3XL TLL)
- EMERALD CX Cut-Resistant Glove, Level 5, Size 7, PR (S10NXFN-7)
- BOLLE SAFETY Goggle Rx Adapter, Clear, Polycarbonate (40164)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- BOLLE SAFETY Foam Kit, Black, Includes Strap (40293)
- BOLLE SAFETY Visor, Blue, Polycarbonate (40093)
- WILAMR Performance Tool Precision Eyeglass Repair Kit (W9190)
- ESS Striketeam Tear Off Lens Covers, PK6 (740-0246)
- ESS Replacement Polarized Lens (740-0455)
- Bolle Safety Eye Protection