Shop All Security Video Cameras
Bolide
Waterproof Audible and Visual Alarm Device, IP66 Rated, 1-Channel Audio In/Out, 1-Channel Alarm Out
Mfr # BOL-BE-AVAD
Zoro # G004400070
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bolide
- MFR # BOL-BE-AVAD
- Zoro # G004400070
- Country of Origin United States
- Category Security Video Cameras
Description
Waterproof Audible and Visual Alarm Device, IP66 Rated, 1-Channel Audio In/Out, 1-Channel Alarm Out / 1-Channel Alarm COM, 88db Siren with 3 Different Sounds, 30 Lumen Enforcer Lights, 12VDC 2.5W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIGABYTE Aero 16 Ye4 Ye4-A4Us928Hp 16in Gaming Notebook - Uhd+ - 3840 X 2400 (GB-A16YEA4)
- MIGHTY MAX BATTERY 12V 35Ah Compatible Wheelchair Battery for Sabre Sprint (ML35-12710)
- KENWOOD Ear Loop Earpiece, Plstc/Metal, 38inL Cord (KHS-31C)
- SAFT LS33600BA D Battery 3.6V 1700mAh Lithium replaces 61104501 6EW1 and more (LS33600BA)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- BOLIDE 16-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 64Mbps (BOL-SVR9516H)
- BOLIDE 5.0MP / 4.0MP / 2.0MP 9-in-1 AHD / TVI / CVI / Analog Bullet Camera, 1/2.7 CMOS, 6 to 60mm Varifocal (BOL-BC1537-AHN)
- BOLIDE H.265 5MP 2.8mm Fixed Lens IP67 IR Eyeball Camera, POE, 12VDC, IR Up to 75ft, NDAA Compliant (BOL-BN8019-NDAA)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Vandal-proof Dome Camera, POE, 12VDC, BNC Output (BOL-BN8029AVAIRAI)
- BOLIDE 12 Mega 360° fisheye dome camera with 6pcs super flux IR LED, 75ft IR, 12 megapixel 6th Gen lens, f1. (BOL-BN1208FE)
- VITEK Surveillance Systems, 8 TB, 12V DC, 4 Chan (VT-TH5KT48TA-2)
- Bolide Closed Circuit TV Systems & Accessories