Shop All Security Video Cameras
Bolide
64-Channel 4K H.265 NVR with 32-Port Built-in POE, Supports Up to 4K Cameras, 640Mbps Throughput 4K
Mfr # BOL-BN-NVR-64NXPOE
Zoro # G104400000
Free Shipping & Returns
$3,476.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bolide
- MFR # BOL-BN-NVR-64NXPOE
- Zoro # G104400000
- Country of Origin United States
- Category Security Video Cameras
Description
64-Channel 4K H.265 NVR with 32-Port Built-in POE, Supports Up to 4K Cameras, 640Mbps Throughput 4K Output, HDMI, VGA, 8 Hard Drive Bay Up to 8TB each bay, 64TB max, iPac AI Enabled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE Empire CPH-403B 3.6V 3 x 2 in. & 3AA Nickel Metal Hydride Battery 750 mAh & B Connector - 2.7 watt (CPH-403B)
- HAMILTONBUHL Classroom Cassette Player/Recorder, 2 Station, 1 Watt (HA-802)
- LOGITECH MX Master 3S Wireless Mouse (910-006570)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- BOLIDE 2MP AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 3.6 mm Fixed Lens, IR Up to 65 ft., Control (BOL-BTG1209IROD-AHQ)
- BOLIDE 5MP IP fixed Turret camera 2.8mm lens I.R. 2.8mm lens, Dark Gray (BOL-BTG-N1509-2.8)
- BOLIDE 5.0MP / 4.0MP / 2.0MP 9-in-1 AHD / TVI / CVI / Analog Bullet Camera, 1/2.7 CMOS, 6 to 60mm Varifocal (BOL-BC1537-AHN)
- BOLIDE H.265 5MP 2.8mm Wide Angle Lens IP67 IR Mini Dome Camera, POE, 12VDC, SD Card Slot, IR Up to 75ft, w (BOL-BN8009HA)
- BOLIDE BTG 9x Piece Wireless Alarm Kit Includes4 contact sensors ideal for doors or windows, 1x P.I.R. sens (BOL-BTG-AK)
- BOLIDE 32-Channel H.264 5MP Lite HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 16 (BOL-SVR9532S)
- AMARYLLO iBabi Smart Baby Monitor Camera (ACR1501R31WHC1)
- Bolide Security Video Cameras