Shop All Security Video Cameras
Bolide
4-Channel 4K H.265 NVR with 4-Port Built-in POE, Supports Up to 4K Cameras, 40Mbps Throughput, 4K Ou
Mfr # BOL-BN-NVR-4NX-NDAA
Zoro # G904399986
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bolide
- MFR # BOL-BN-NVR-4NX-NDAA
- Zoro # G904399986
- Country of Origin United States
- Category Security Video Cameras
Description
4-Channel 4K H.265 NVR with 4-Port Built-in POE, Supports Up to 4K Cameras, 40Mbps Throughput, 4K Output, HDMI, VGA,1 Hard Drive Bay Up to 8TB max, NDAA Compliant, iPac AI Enabled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Schumacher SCUPSJ 1812 Portable Power (ML22-12GEL381)
- PYLE Projector Tripod Stand (PRJTPS37)
- JVC Gumy Plus Earbuds with Remote and Microphone (Black) (HAFR6B)
- DETEX Stand Alone Surface Mount Alarm, (1) MS-1039S, Exit Alarm, Gray (EAX-500SK1 GRAY)
- BOLIDE Wi-Fi Doorbell Camera, 720P/30FPS, 170 Degree view angel, Stand by Time up to 6 months, IR 15 ft, W (BOL-BTG-DB170P)
- BOLIDE 1080P AHD / TVI / CVI / Analog Eyeball Camera, 1/3" CMOS, 2.8mm-12mm Wide Angle Lens, IR Up to 65 ft (BOL-BTG1209IRODVA-28AHQ)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Vandal-proof Dome Camera, POE, 12VDC, BNC Output (BOL-BN8029AVAIRAI)
- BOLIDE H.265 5MP 5.0-50mm Motorized Lens Varifocal IP67 IR Bullet Camera, POE, 12VDC, BNC Output, SD Card S (BOL-BN8037AI-NDAA)
- BOLIDE 4-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 10Mbps I (BOL-SVR9504H)
- BOLIDE 12 Mega 360° fisheye dome camera with 6pcs super flux IR LED, 75ft IR, 12 megapixel 6th Gen lens, f1. (BOL-BN1208FE)
- VADDIO Roboshot 30E Onelink Hdmi Sys (999-99630-100)
- Bolide Closed Circuit TV Systems & Accessories