Shop All Security Video Cameras
Bolide
32-Channel 4K H.265 NVR with 16-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput, 4K
Mfr # BOL-BN-NVR-32NX-S
Zoro # G804399970
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bolide
- MFR # BOL-BN-NVR-32NX-S
- Zoro # G804399970
- Country of Origin United States
- Category Security Video Cameras
Description
32-Channel 4K H.265 NVR with 16-Port Built-in POE, Supports Up to 4K Cameras, 320Mbps Throughput, 4K Output, HDMI, VGA, 2 Hard Drive Bay Up to 8TB each bay, 16TB max, iPac AI Enabled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM "Z" Bracket for mounting E-942FC-1300 and E-946-FC-1K2Q. Mounts to armature plate. For u (SLM-E-942F1300/ZQ)
- BATTERY CLERK AJC® Leoch LP12-1.2 12V 1.2Ah Sealed Lead Acid Battery (LEOCH-LP12-1.2)
- PANASONIC Long Life Battery For Cf-54 Mk1, Mk2, Mk3 (CF-VZSU0PW)
- EMPIRE 3.7V Canon NB-1L Li-ion 750 mAh Battery - 2.77 watt (BLI-198)
- BOLIDE H.265 5MP 2.8mm Fixed Lens IP67 IR Eyeball Camera, POE, 12VDC, IR Up to 75ft, NDAA Compliant (BOL-BN8019-NDAA)
- BOLIDE 12 Mega 360° fisheye dome camera with 6pcs super flux IR LED, 75ft IR, 12 megapixel 6th Gen lens, f1. (BOL-BN1208FE)
- BOLIDE H.265 5MP 2.8-12mm Motorized Lens Varifocal IP67 IR Vandal-proof Dome Camera, POE, 12VDC, BNC Output (BOL-BN8029AVAIRAI)
- BOLIDE 8-Channel H.265 5MP HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 32Mbps I (BOL-SVR9508H)
- BOLIDE 32-Channel H.264 5MP Lite HD Over Coax / IP Hybrid DVR, Supports AHD / TVI / CVI/ Analog Formats, 16 (BOL-SVR9532S)
- BOLIDE Waterproof Audible and Visual Alarm Device, IP66 Rated, 1-Channel Audio In/Out, 1-Channel Alarm Out (BOL-BE-AVAD)
- AVARRO TILT XLARGE MOUNT 37-90in/175LB UL/ULC (NX-TXL3790)
- Bolide Closed Circuit TV Systems & Accessories