Shop All Folding & Pocket Knives
Boker Knives
Boker Knives 110728C Traditional Series Medium Stockman Jigged Bone Handle; Black Clam
Mfr # 110728C
Zoro # G803950479
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boker Knives
- MFR # 110728C
- Zoro # G803950479
- UPC # 788857031377
- Country of Origin China
- Category Folding & Pocket Knives
Description
Traditional Series Medium Stockman Jigged Bone Handle
The Medium Stockman is a more compact version of the Stockman without losing any of the functionality!This classic Medium Stockman with black genuine bone scales, brass liners, nickel silver bolsters and three high carbon stainless steel blades, Clip Point, Sheepsfoot and pen are perfect your daily cutting tasks! A simple and elegant design that fits well in a pair of hard used work jeans or dress slacks.
Specifications- Type: Pocket Knife (Folding)
- Overall Length: 6"
- Blade Length: 2 1/2"
- Number of Blades: 3
- Blade Material: Stainless Steel
- Blade Style: C lip Point, Sheep Foot, and Pen
- Finish: Satin
- Edge Type: Plain
- Handle Length: 3 1/2"
- Handle Material: Bone
- Color: Black
- Bolster Material: Nickel Silver
- Frame/Liner: Brass
- Knife Type: Manual
- Opener: Nail Nick
- Lock Type: Slip Joint
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- MILWAUKEE TOOL PACKOUT Compact Wall Plate (48-22-8486)
- EKLIND Metric Plain Ball Hex Key, 2 mm Tip Size, 3 29/32 in Long, 39/64 in Short (19704)
- KLEIN TOOLS Haven's® Cable Grip 0.5-Inch Capacity (1604-20)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- SMITHS Jiffy-Pro Handheld Sharpener (50185)
- KERSHAW Black Blur Knife, Smooth Blade (1670BLK)
- BLACK & DECKER Electric Knife B&D (EK500B)
- PROTO Folding Pocket Knife, 8-3/4 In., Wood (J18545B)
- Boker Knives Folding & Pocket Knives