Shop All Folding & Pocket Knives
Boker Knives
Boker Knives 01BO782 2.75 in. Folding Urban Trapper Petite G-10 Knife; Satin
Mfr # 01BO782
Zoro # G503709063
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Boker Knives
- MFR # 01BO782
- Zoro # G503709063
- UPC # 788857040836
- Country of Origin China
- Category Folding & Pocket Knives
Description
Brad Zinker has expanded his popular Boker Urban Trapper line with new sizes and blade profiles. This Petite Urban Trapper 42 model sports a 2.75" blade and an overall length of 6.2". It maintains the comfortable slim profile of the original with a smaller size for more convenient EDC. Black G-10 scales, ball bearing pivot, and frame lock construction come standard on all Urban Trapper Models. This Petite 42 model is equipped with a flipper opener.
Specifications- Color: Black
- Finish: Polish
- Overall Length: 6.17"
- Blade Length: 2.75"
- Blade Thickness: 0.10"
- Blade Material: VG-10
- Blade Style: Clip Point
- Blade Grind: Hollow
- Handle Length: 3.375"
- Handle Thickness: 0.36"
- Handle Thickness: G-10
- Knife Type: Manual
- Opener: Flipper
- Lock Type: Frame Lock
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL WRENCH COMB 9/16" 12 Pt. CH (WR1118)
- CAMILLUS Folding Knife, Clip Point, 2-1/2 In, Black (19051)
- ABC HAMMERS 10 lb. Brass Hammer with 32" Wood Handle (ABC10BW)
- WESTWARD Laminate Rtr Bit, Carbide Tipped, 1/2 In (16Y531)
- GERBER Folding Knife, 3-1/2 In Blade (22-41432)
- MILWAUKEE TOOL FASTBACK Folding Utility Knife Set (48-22-1503)
- BETA Foldaway Knife (017770100)
- CASE CUTLERY Knife, Case Black Rush Smooth Hardwood Composite Fixed Blade (66661)
- PROSKIT Electricians Knife (902-319)
- CASE Knife Pockt 3Bld Stockmn 3-1/2 42 (6356539)
- CASE 0 Sheath, Leather, For All Medium Size Folding Knives (9026)
- Boker Knives Knives, Cutters & Snips