Shop All Boiler Controls
Boilersource
Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length
Mfr # FTPI-PSA-002-024
Zoro # G103505959
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Width 1-1/2 in
- Length 100 feet
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Material Texturized fiberglass yarn
Product Information
- Brand Boilersource
- MFR # FTPI-PSA-002-024
- Zoro # G103505959
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 1-1/2 in |
Length | 100 feet |
Details
Thickness | 1/8 in |
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized fiberglass yarn |
Description
Fiberglass Tape, Plain, with Pressure Sensitive Adhesive (PSA), 1/8 in Thick, 1-1/2 in Width, 100 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Protective Cover, Vinyl (PARCVRH36000)
- REZNOR Natural Gas, Horizontal Mount Pilot Kit (110861)
- DAYTON Blade (72401)
- SCHNEIDER ELECTRIC Humidity Stat Duct (HC-201)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 6 in Width, 100 ft Length (FTPI-PSA-002-096)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 25 Feet (CFRB-0375-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1 in Dia., 25 Feet (RFRB-1000-025)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/8 in Thick, 2 in Width, 100 ft Length (CTP-002-032)
- Boilersource Boiler Controls