Shop All Boiler Controls
Boilersource
Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length
Mfr # FTDWI-PSA-004-032
Zoro # G403506021
product price: $82.85
/ea
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1/4 in
- Width 2 in
- Features Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Length 50 feet
- Material Texturized fiberglass yarn
Product Information
- Brand Boilersource
- MFR # FTDWI-PSA-004-032
- Zoro # G403506021
- Country of Origin United States
- Category Boiler Controls
Dimensions
Width | 2 in |
Length | 50 feet |
Details
Thickness | 1/4 in |
Features | Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized fiberglass yarn |
Description
Fiberglass Tape, Drop Warp (Bolt Hole), with Pressure Sensitive Adhesive (PSA), 1/4 in Thick, 2 in Width, 50 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength. Use for various thermal and acoustic insulation, high temperature and protection applications including insulation and protective wrapping for hot pipes, steam tracer lines and exhaust systems, etc., and seals or gaskets for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Hydra-Krimp AC Hose Crimper (71500-A)
- HONEYWELL M7284C1083 24V Non-Spring Return (M7284C1083)
- REVCOR Blade, Fan, 18 In, 1/5 HP (4C886)
- TESTO Carrying Case, 10-39/34" L, Black (0516 0260)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., Full Spool: 150 Feet (RFRB-0750-150)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- BOILERSOURCE Manway Gasket, Spiral Wound, 12 in x 16 in x 15/16 in, 0.175 in thick, Elliptical, PK 2 (S999-12X16X15/16X0.175E-PK2)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 2 in Width, 100 ft Length (CTDW-002-032)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/4 in Dia., 100 Feet (RFRB-0250-100)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 3 in Width, 50 ft Length (FTPI-004-048)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 3 in Width, 100 ft Length (FTDWI-002-048)
- Boilersource Boiler Controls