Shop All Boiler Controls
Boilersource
Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet
Mfr # RFRB-1125-070
Zoro # G903506095
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 70 feet (Full Spool)
- Features Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength
- Material Texturized Fiberglass Yarn
Product Information
- Brand Boilersource
- MFR # RFRB-1125-070
- Zoro # G903506095
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 70 feet (Full Spool) |
Details
Features | Heat, spark and flame resistant, chemical resistant, pH 2-12, low thermal conductivity, high tensile strength, no stretch or shrink, high dielectric strength |
Material | Texturized Fiberglass Yarn |
Description
Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 ft Length. Maximum Temperature Rating 1,000°F (537°C). Heat, spark and flame resistant, chemical resistantant, pH 2-12, low thermal conductivity, high tensile strength, no aging or shrinking, high dielectric strength. Use as a seal or gasket for doors/openings in ovens, furnaces, boilers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Bacteriastat, Liquid, 1 gal., Clear (4126-38)
- GOODMAN CONTROL BOARD (RSKP0013)
- EATON Indicating Light, Red, 22mm, LED (M22-L-R-230R)
- NORDFAB Round In-Cut, 6 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 12 in W, 12" L (8040300010)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 25 Feet (CFRB-0625-025)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (FTPI-PSA-002-024)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTPI-PSA-002-032)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/8 in Dia., 100 Feet (CFRB-0375-100)
- BOILERSOURCE Fiberglass Tape, Plain, 1/8 in Thick, 1 in Width, 100 ft Length (FTPI-002-016)
- Boilersource Boiler Controls