Shop All Boiler Controls
Boilersource
Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length
Mfr # CTP-001-016
Zoro # G503506228
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 feet
- Features Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Width 1 in
- Material High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Thickness 1/16 in
Product Information
- Brand Boilersource
- MFR # CTP-001-016
- Zoro # G503506228
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 1 in |
Details
Features | Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Material | High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass |
Thickness | 1/16 in |
Description
Ceramic Fiber Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FD30X32X2A_6)
- TECUMSEH Relay, K71-20 (K71-20)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 70A (2663GU)
- KOCH FILTER 12x12x2 High Capacity Pleated Air Filter, MERV 8 (102-032-035)
- BOILERSOURCE Ceramic Fiber Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (CTDW-PSA-002-024)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/16 in Thick, 1-1/2 in Width, 100 ft Length (FTDWI-PSA-001-024)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., Full Spool: 150 Feet (RFRB-0750-150)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- BOILERSOURCE Ceramic Fiber Tape, Plain, 1/16 in Thick, 2 in Width, 100 ft Length (CTP-001-032)
- BOILERSOURCE Fiberglass Tape, Plain, 1/16 in Thick, 1 in Width, 100 ft Length (FTPI-001-016)
- Boilersource Boiler Controls