Shop All Boiler Controls
Boilersource
Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length
Mfr # CTDW-002-024
Zoro # G203506238
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass
- Length 100 feet
- Features Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Width 1-1/2 in
- Thickness 1/8 in
Product Information
- Brand Boilersource
- MFR # CTDW-002-024
- Zoro # G203506238
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 100 feet |
Width | 1-1/2 in |
Details
Material | High temperature alumino-silicate based ceramic fiber reinforced with high temperature fiberglass |
Features | Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Thickness | 1/8 in |
Description
Ceramic Fiber Tape, Drop Warp (Bolt Hole), 1/8 in Thick, 1-1/2 in Width, 100 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for safety and protective insulation covers, strip curtains, door seals, insulation wrapping material for cable, wire, pipe, exhaust systems, etc., seals or gaskets in other high temperature applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Coil Cleaner, 1 qt., Brown, Liquid (4120-90)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A663)
- XPOWER AP-2000 Air Purifier System NF-24 Stage 1 Pre-Filter (NF-24)
- DAYTON Supply Fan w/Drive Package, Standard Duty, 208-230/440V AC, 36 in Blade Dia, 1 HP (7CC39)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 1-1/2 in Width, 100 ft Length (FTPI-PSA-002-024)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTPI-PSA-002-032)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/8 in Dia., 25 Feet (RFRB-0375-025)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 3/4 in Dia., 25 Feet (CFRB-0750-025)
- BOILERSOURCE Fiberglass Rope, Knitted, Medium Density (Soft), 3/4 in Dia., Full Spool: 300 Feet (RFKT-0750-300)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 25 Feet (CFRB-0250-025)
- ERIE Vt2313 3/4" Sweat 2 Way 3.5Cv (VT2313)
- Boilersource Boiler Controls