Shop All Boiler Controls
Boilersource
Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 25 Feet
Mfr # CFRB-0625-025
Zoro # G603506067
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength
- Material High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier
- Length 25 feet
Product Information
- Brand Boilersource
- MFR # CFRB-0625-025
- Zoro # G603506067
- Country of Origin United States
- Category Boiler Controls
Dimensions
Length | 25 feet |
Details
Features | Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength |
Material | High temperature ceramic fiber yarn reinforced with a fiberglass filament carrier |
Description
Ceramic Fiber Rope, Round Braided, Medium Density, 5/8 in Dia., 25 ft Length. Temperature rating 1,800°F (982°C) continuous; 2,300°F (1,260°C) maximum. Lightweight, compressible and resilient, high temperature stability, low thermal conductivity, thermal shock resistant, fire and flame proof, chemical resistant, pH range 2-12, compatible with most corrosive chemicals and commonly used acids and alkilis (exceptions are hydrofluoric and phosphoric acids and concentrated alkalis), high tensile strength, no stretch or shrink, high dielectric strength. Used for expansion joint packing, metal casting seals, seals or gaskets for boilers, furnaces, ovens, dryers, processing tanks, kettles, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 24 in. W X 20 in. H X 1 in. D 8 MERV Pleated Air Filter (BA1-2024-8)
- WHITE-RODGERS NG, LP or Mixed Gas Plug-In, 1 Ea PK (30A46 105S1)
- DAYTON 36 in Backdraft Damper / Wall Shutter, Front Flange (2FTW7)
- DIAL MFG 3/4" Spider Bearing (6684)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), 1/4 in Thick, 2 in Width, 50 ft Length (FTDWI-004-032)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (FTPI-PSA-002-032)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1-1/8 in Dia., Full Spool: 70 Feet (RFRB-1125-070)
- BOILERSOURCE Fiberglass Tape, Plain, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-004-016)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 2 in Width, 50 ft Length (FTPI-PSA-004-032)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/2 in Dia., 25 Feet (CFRB-0500-025)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., Full Spool: 150 Feet (RFRB-0750-150)
- Boilersource Boiler Controls