Shop All Fabric & Sewing
Bohana
Sunbrite Headliner 60 in. 1690 Napped Polyester Fabric; Imperial Blue
Mfr # HEADLSB1690
Zoro # G204135048
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bohana
- MFR # HEADLSB1690
- Zoro # G204135048
- Country of Origin China
- Category Fabric & Sewing
Description
Features
- SunbBrite Napped Polyester Automotive Headliner
- UV/Lightfastness: Grade 3 at 40 hours Napped Polyester Laminated to 1/4 inch Polyurethane Foam OEM Color Match
- Headliner & Hulliner
- Color: Imperial Blue
- Backing Content: Polyurethane foam
- Content: 100% Polyester
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Protect Finish: Stain & Soil Resistant Finish
- Style: Solids & Plain
- Width: 60"
- Weight: 6.24 oz Per Square Yard, 10.40 oz per Linear Yard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Assorted Colors, Pints, 12 PK (27900)
- UNITED VISUAL PRODUCTS Decor Wood Combo Board, 36"x24", Walnut/Blue & Cork (UV702DEFAB-WALNUT-BLUE-CORK)
- CRICUT Joy Die Cutting Machine, 4.5 x 6.5, Teal/White (2007991)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 42X150 (Q1398A)
- BOHANA Sunbrite Headliner II 2413 60 in. Flat Knit Fabric; Tan (HEADLSBF2413)
- PAPILION Papilion R074208030029500Y .13 in. Grosgrain Ribbon 500 Yards - White (R074208030029500Y)
- BORDERS UNLIMITED Borders Unlimited 30017 Silver Simple Stripes (30017)
- Z GRILLS 60 in. Canvas Untreated Fabric; 10 Duck - 15 oz (CANU1560W)
- CLARO Claro 87 Engineered Leather Fabric; Beaver (CLARO87)
- DESIGNER FABRICS Designer Fabrics G705 54 in. Wide ; Light Brown Beige; Ostrich Emu Outdoor Indoor Marine Vinyl (G705)
- URBAN 6009 Knit Faux Velvet Fabric, Taupe (URBAN6009)
- Bohana