Shop All Rubber Boots
Bogs Footwear
Size 6 Men's Steel Rubber Boot, Black
Mfr # 69172-001 M 6
Zoro # G3808388
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Black
- Footwear Width D
- Waterproof Yes
- Toe Type Steel
Product Information
- Brand Bogs Footwear
- MFR # 69172-001 M 6
- Zoro # G3808388
- UPC # 603246333156
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 6 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Footwear Size | 6 |
Description
Rubber Boot, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern BioGrip, Insulated Yes, Size 6, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- HANDI TREADS Glow Grit Non-Slip Tape 2in x 15 ft, Industrial Adhesive (HTPG0215LP1)
- SHOWA Showa Atlas 305 Rubber-Coated Gloves (305XL-10)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-4X)
- BOGS FOOTWEAR Size 7 Men's Steel Rubber Boot, Black (69172-001 M 7)
- BOGS FOOTWEAR Size 4 Men's Steel Rubber Boot, Black (69172-001 M 4)
- BOGS FOOTWEAR Size 13 Men's Steel Rubber Boot, Black (69172-001 M 13)
- BOGS FOOTWEAR Size 14 Men's Steel Rubber Boot, Black (69172-001 M 14)
- BOGS FOOTWEAR Size 12 Men's Steel Rubber Boot, Black (69172-001 M 12)
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW9PLD M 050)
- Bogs Footwear Foot Protection