Shop All Corded Speakers
Bogen
Bogen S86T725PG8W Ceiling Speaker with Volume
Mfr # S86T725PG8W
Zoro # G104040688
original price:
$44.65
8% off
new price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bogen
- MFR # S86T725PG8W
- Zoro # G104040688
- UPC # 765368480894
- Country of Origin China
- Category Corded Speakers
Description
The Bogen Model S86 8" cone-type loudspeakers provides excellent sound quality and trouble free operation. The magnetic structure is designed for maximum air gap energy and the diaphragms have been selected for high sensitivity and optimized response characteristics.
The speakers are easy to install in ceiling grilles or wall baffles. Mounting holes have been provided for quick attachment of a transformer.
Transformers include the Model T725 which matches an 8-ohm speaker to a 25- or 70-volt line with six power taps for either voltage (4 2 1 1/2 1/4 and 1/8 watt).
8" cone speaker for excellent audio quality. High quality direct radiator speakers. 7 watts and 15 watts power handling capacity. Provision for quick attachment of transformer. Transformer mounted and wired. 25 OR 70 Volt. White enamel over steel grille.
The speakers are easy to install in ceiling grilles or wall baffles. Mounting holes have been provided for quick attachment of a transformer.
Transformers include the Model T725 which matches an 8-ohm speaker to a 25- or 70-volt line with six power taps for either voltage (4 2 1 1/2 1/4 and 1/8 watt).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Interstate Nic0010 (NIC0010 INTERSTATE)
- MOXA Gigabit High-Power Poe+ Injector, Max. Output Of 36W/60W @24, Inj-24A-T (INJ-24A-T)
- CHIEF MANUFACTURING Fixed Pipe 6 (CMS006)
- MONOPRICE TRS(F) 6.35mm to TRS(F) 6.35mm Coupler (5574)
- BOGEN Bogen WBS8T725BRV 8 in. 70V Wall Speaker (WBS8T725BRV)
- BOGEN Bogen S86T725PG8U 8 in. 25 70V Ceiling Speaker (S86T725PG8U)
- BOGEN Bogen WMT1AS Input-Line Transformer (WMT1AS)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- POLY-PLANAR Outdoor Speakers, Graphite Gray, 60W, PR (MA3013-G)
- CREATIVE LABS Creative Pebble 2.0 Speaker Usb (Black) (51MF1680AA000)
- TECHNICAL PRO Technical Pro cqq1650 .25 in. to .25 in. Speaker Cables (cqq1650)
- Bogen Corded Speakers