Shop All Disposable Lab Coats
Bodyfilter 95+
Lab Coat, 3XL, Body Filter 95+(TM), PK50
Mfr # 4025NE-3XL
Zoro # G0085127
product price: $177.99
/pk 50, $3.56/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Fabric
- Closure Type Snaps
- Number of Pockets 2
- Packaging Bulk
Product Information
- Brand Bodyfilter 95+
- MFR # 4025NE-3XL
- Zoro # G0085127
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Fits Chest Size | 29-1/2 in |
Height - Maximum | 77 in |
Height - Minimum | 74 in |
Details
Item | Disposable Lab Coat |
Color | White |
Material | Fabric |
Closure Type | Snaps |
Number of Pockets | 2 |
Packaging | Bulk |
Seam Style | Serged |
Thickness | 12 mil |
Standards | ASTM D737 |
Cuff Style | Open |
Fabric Weight | 5.6 oz |
Attached Hood | No |
Pattern | Solid |
Wrist Closure | Open |
Product Type | Lab Coat |
Pocket Location | Left Hip, Right Hip |
Features | Exceptional Filtering with 95% to 99% Hold-Out of 0.3 Micron Particles |
Description
Disposable Lab Coat, Attached Hood No, Closure Type Snaps, Color White, Features Exceptional Filtering with 95 Percent to 99 Percent Hold-Out of 0.3 Micron Particles, Hazard Type Non-Hazardous Dry Particulates, Height - Maximum 77 in, Height - Minimum 74 in, Material Fabric, Named Size 3XL, Number of Pockets 2, Packaging Bulk, Pattern Solid, Pocket Location Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 2 (LUX-LSET2B-OXL)
- 3M Headgear, Ratchet, HighHeat, Blu, w/Extender (82516-00000)
- MEDSOURCE Chlorine Free Body Bag, Blk, Handles, PK10 (MS-BOD200)
- PORTWEST Liquid Pro HR Cut Glove, L (AP81)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- KLEENGUARD LiqParti Protec LabCoat 5Snap KneeLen ElastWris WHT LG 30/Cs (44443)
- DUPONT Tyvek 400 Disp. Lab Coat, 2XL, White, PK8 (TY212SWH2X0008G1)
- DUPONT Tyvek Isoclean Disp. Lab Coat, XL, White, PK30 (IC224SWHXL00300B)
- MAGID EconoWear Lite N Kool Polypropylene Lab Coat, 50case (C6-L)
- KLEENGUARD Standard Lab Coat, Non-Hazardous, PK50 (67321)
- CONDOR Lab Coat, Polypropylene, White, M, PK25 (26W795)
- Bodyfilter 95+ Workwear and Protective Clothing