Shop All CFL Ballasts
Bodine
Emergency Fluorescent Ballast, 55W
Mfr # B50CT
Zoro # G4334647
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Type Electronic
- Wiring Connection Wiring Attached
- Width 2 1/4 in
- Emergency Illumination Time 90 min
- Includes Parts kit with labels
Product Information
- Brand Bodine
- MFR # B50CT
- Zoro # G4334647
- UPC # 663015109979
- Country of Origin Mexico
- Category CFL Ballasts
Dimensions
Width | 2 1/4 in |
Height | 1 3/16 in |
Length | 13 5/16 in |
Description
Bodine, Electronic, Emergency Fluorescent Ballast, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 55 W, Type A TLED Ballast Bulb Type, Initial Lumens 730 to 1400 lm, Galvanized Steel Housing Material, 13 5/16 in Length, 2 1/4 in Width, 1 3/16 in Height, Low Profile, 90 min Emergency Illumination Time, 24 hr Recharge Time
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESL VISION LED Corn III Series, E39 Base, 9070 lm (ESL-CL-80W-330M)
- EKENA MILLWORK Helene Ceiling Medallion, Two Piece (Fits Canopies up to 5 1/4"), 11 7/8"OD x 3 5/8"ID x 7/8"P (CM11HE2)
- LUMAPRO Dock Light, Incandescent, 40 In Arm (5AY51)
- PRINCETON TEC Black No Led Industrial Handheld Flashlight, 350 lm (LG4-BK)
- ILC Replacement for Damar 26880b (26880B DAMAR)
- ILC Replacement for Lutron Tve-t540-277-2 (TVE-T540-277-2 LUTRON)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rc-2S85-Tp (RC-2S85-TP)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Icf-2S13-H1-Ld (ICF-2S13-H1-LD)
- ILC Replacement for Advance Icn-2p60-sc (ICN-2P60-SC ADVANCE)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B132I120Rh-A (B132I120RH-A)
- ILC Replacement For LUTRON EC5T8RWJUNV1 (EC5T8RWJUNV1)
- Bodine CFL Ballasts