Shop All Battery Backup
Bodine
Emerg. Lighting Inverter, 10W, 120-277VAC
Mfr # ELI-S-10
Zoro # G4354089
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Galvanized Steel
- Width 2 1/4 in
- Height 1 3/16 in
- Length 15 3/8 in
- Brand and Series Bodine
Product Information
- Brand Bodine
- MFR # ELI-S-10
- Zoro # G4354089
- UPC # 663015111347
- Country of Origin Mexico
- Category Battery Backup
Dimensions
Width | 2 1/4 in |
Height | 1 3/16 in |
Length | 15 3/8 in |
Length (Straight Wireway) | 15 3/8 in |
Description
Bodine, Emergency Lighting Inverter, 120 to 277V AC Input Voltage, 120 to 277V AC Output Voltage, Max. Bulb Watts 10 W, Bulb Watts 10 W, Fluorescent, Incandescent, LED Bulb Type, Maintenance-Free Li-Ion Battery Type, Emergency Illumination Time 90 min, CA Title 20 Compliant Yes, Inside Fixture Mounting, 1 3/16 in Height, 15 3/8 in Length, 2 1/4 in Width, Standard Profile, Galvanized Steel Housing Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Evo Kit UNV 26W (EVOKIT HE 2X4 42L 26W 840 UNV 0-10 G5)
- ULLMAN ULLMAN 110 Lumens, LED Red/Black Magnetic Light (RT-6SMD)
- PROGRESS LIGHTING Gibbes Street Three-Light Wall Lantern (P560023-020)
- LITHONIA LIGHTING Emergency Light, 6.6W, LED, Plastic, Gray (INDL SP640L UVOLT LTP SDRT)
- BODINE 32215 W, 700 lm Universal Fluorescent Emergency Ballast (BDL60UREDM)
- BODINE 32215 W, 700 lm Linear Fluorescent Emergency Ballast (B70A)
- BODINE Emerg. Lighting Inverter, 250W, 120/277VAC (ELIS250I2UO30ADI2)
- BODINE 1842 W, 750 lm Compact Fluorescent Emergency Ballast (B94CGUM)
- BODINE Lighting Ballast, 2-1/4" W x 1-3/16" H (BSL310)
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- DUAL-LITE Central Lighting, Micro Inverter, 32W (LPS32-S)
- Bodine Battery Backup